Skip Content
HVY DTY 48X24X84X3 LEV AD WW/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HVY DTY 48X24X84X3 LEV AD WW/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLC7-4824A3W
  • Mfr. Model # ZLC7-4824A3W
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 98.0 lbs

Technical Specs

  • Item Add-On Unit
  • Material Steel
  • Includes (2) Intermediate T-Posts, (3) Heavy-Duty Deck Levels
  • Height 84"
  • Colour Medium Gray
  • Depth 24"
  • Number of Shelves 3
  • Finish Electro-Coating
  • Width 48"
  • Shelf Adjustments 1-1/2" Increments
  • Shelf Capacity 2,500 lbs.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Beam Capacity 2,500 lbs.
  • Shelf Style Single Straight
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Decking Material Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list