Skip Content
HVY DTY 48X18X84X3 LEV AD WP/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HVY DTY 48X18X84X3 LEV AD WP/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLC7-4818A3D
  • Mfr. Model # ZLC7-4818A3D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 107.0 lbs

Technical Specs

  • Height 84"
  • Colour Medium Gray
  • Depth 18"
  • Finish Electro-Coating
  • Includes (2) Posts, (12) Beams
  • Item Add-On Unit
  • Material Steel
  • Number of Shelves 3
  • Width 48"
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Shelf Adjustments 1-1/2" Increments
  • Shelf Capacity 2,500 lbs.
  • Beam Capacity 2,500 lbs.
  • Shelf Style Single Straight
  • Decking Material Particle Board
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list