Skip Content
HVY DTY 42X36X84X3 LEV ST WO/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HVY DTY 42X36X84X3 LEV ST WO/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLC7-4236S3
  • Mfr. Model # ZLC7-4236S3
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 78.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 36"
  • Height 84"
  • Finish Electro-Coating
  • Includes (4) Posts, (12) Beams
  • Item Starter Unit
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2,500 lbs.
  • Shelf Capacity 2,500 lbs.
  • Width 42"
  • Shelf Adjustments 1-1/2" Increments
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Shelf Style Single Straight
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Decking Material None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list