Skip Content
HVY DTY 42X36X84X3 LEV AD WP/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HVY DTY 42X36X84X3 LEV AD WP/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLC7-4236A3D
  • Mfr. Model # ZLC7-4236A3D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 149.0 lbs

Technical Specs

  • Finish Electro-Coating
  • Depth 36"
  • Colour Medium Gray
  • Height 84"
  • Item Add-On Unit
  • Includes (2) Posts, (12) Beams
  • Material Steel
  • Width 42"
  • Shelf Adjustments 1-1/2" Increments
  • Number of Shelves 4
  • Shelf Capacity 2,500 lbs.
  • Shelf Style Single Straight
  • Beam Capacity 2,500 lbs.
  • Decking Material Particle Board

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list