HVY DTY 42X30X84X3 LEV AD WW/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HVY DTY 42X30X84X3 LEV AD WW/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLC7-4230A3W
  • Mfr. Model # ZLC7-4230A3W
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 101.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 30"
  • Height 84"
  • Finish Electro-Coating
  • Includes (2) Posts, (12) Beams
  • Material Steel
  • Number of Shelves 4
  • Item Add-On Unit
  • Width 42"
  • Shelf Capacity 2,500 lbs.
  • Shelf Adjustments 1-1/2" Increments
  • Beam Capacity 2,500 lbs.
  • Shelf Configuration Single Straight
  • Decking Material Steel Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list