Skip Content
HVY DTY 42X24X84X3 LEV ST WW/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HVY DTY 42X24X84X3 LEV ST WW/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLC7-4224S3W
  • Mfr. Model # ZLC7-4224S3W
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 97.0 lbs

Technical Specs

  • Colour Medium Gray
  • Finish Electro-Coating
  • Height 84"
  • Includes (4) Posts, (12) Beams
  • Depth 24"
  • Material Steel
  • Item Starter Unit
  • Number of Shelves 3
  • Shelf Capacity 2,500 lbs.
  • Width 42"
  • Shelf Adjustments 1-1/2" Increments
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Beam Capacity 2,500 lbs.
  • Shelf Style Single Straight
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Decking Material Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list