HVY DTY 42X18X84X3 LEV ST WO/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HVY DTY 42X18X84X3 LEV ST WO/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLC7-4218S3
  • Mfr. Model # ZLC7-4218S3
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 18"
  • Finish Electro-Coating
  • Height 84"
  • Includes (4) Posts, (12) Beams
  • Item Starter Unit
  • Material Steel
  • Width 42"
  • Number of Shelves 4
  • Shelf Capacity 2,500 lbs.
  • Shelf Adjustments 1-1/2" Increments
  • Beam Capacity 2,500 lbs.
  • Shelf Configuration Single Straight
  • Decking Material None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list