Skip Content
HVY DTY 42X18X84X3 LEV AD WW/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HVY DTY 42X18X84X3 LEV AD WW/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLC7-4218A3W
  • Mfr. Model # ZLC7-4218A3W
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 78.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 18"
  • Finish Electro-Coating
  • Height 84"
  • Item Add-On Unit
  • Material Steel
  • Width 42"
  • Number of Shelves 3
  • Includes (2) Posts, (12) Beams
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Shelf Capacity 2,500 lbs.
  • Shelf Adjustments 1-1/2" Increments
  • Shelf Style Single Straight
  • Beam Capacity 2,500 lbs.
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Decking Material Wire

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List