Skip Content
HVLP SPRAY GUN,PRESSURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HVLP SPRAY GUN,PRESSURE

CAPSPRAY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PCY9
  • Mfr. Model # 2PCY9
  • UNSPSC # 31211908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.26 lbs

Technical Specs

  • For Use With Mfr. Model No. 0277047, 0277032, 0277030
  • Item HVLP Spray Gun
  • Fluid Delivery Type Pressure
  • Fluid Delivery Speed Medium to Fast
  • Nozzle Size 0.051"/1.3 mm
  • Cup Capacity 1 qt.
  • Paint Viscosity Optimum Range Light to Medium
  • Air Inlet 1/4"
  • Pattern Size 1/4" - 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list