Skip Content
HVLP SPRAY GUN,PRESSURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HVLP SPRAY GUN,PRESSURE

BINKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ZKZ5
  • Mfr. Model # 1ZKZ5
  • UNSPSC # 31211908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.67 lbs

Technical Specs

  • Includes 1.4mm Fluid Nozzle
  • For Use With Mfr. Model No. KB-555, 6Z899 and 2RA53
  • Item HVLP Spray Gun
  • Fluid Delivery Speed Medium to Fast
  • Fluid Delivery Type Pressure
  • Series Model MACH1 Series
  • Nozzle Size 0.055"/1.4 mm
  • Air Consumption 13.0 cfm @ 33 psi
  • Paint Viscosity Optimum Range Very Low to Medium
  • Pattern Size 17-1/2"
  • Air Inlet 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list