HVAC MOTOR,SPLIT-PH,1/2HP,1725/1140 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HVAC MOTOR,SPLIT-PH,1/2HP,1725/1140

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSARB2054L1
  • Mfr. Model # ARB2054L1
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.9 lbs

Technical Specs

  • Application Blowers, Fans and Air Circulators
  • Full Load Amps 8.2/5.3
  • HP 1/2, 1/4
  • Includes Resilient Base
  • Item Direct Drive Blower Motor
  • Hz 60
  • Phase 1
  • Nameplate RPM 1725/1140
  • Overall Length 11-13/16"
  • Shaft Length 2"
  • RPM Range 1701-1800
  • Voltage 115
  • Standards UL Recognized, CSA Certified
  • Manufacturers Warranty Length 1 yr.
  • Frame 56
  • Stud Size #10-32
  • Shaft Dia. 5/8"
  • Length Less Shaft 9-13/16"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Ring to Ring Center 9-5/16"
  • Resilient Ring Dia. 2-1/2"
  • No. of Speeds 1
  • Duty Continuous
  • Capacitor Required No
  • Bolt Circle Dia. 5-13/16"
  • Body Dia. 6-1/2"
  • Motor Application HVAC/R
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection Auto
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Split-Phase
  • Motor Mounting Position Horizontal
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Ins. Class B
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Mounting Stud Length 5/8"
  • Mounting Stud Location Shaft End
  • Mounting Stud Pattern 4-1/8" x 4-1/8"
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list