Skip Content
HVAC MOTOR PSC 1/15 HP 1550 115 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HVAC MOTOR PSC 1/15 HP 1550 115 V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3RCX3
  • Mfr. Model # 3RCX3
  • UNSPSC # 26101601
  • CATALOGUE PAGE # 1505
  • Shipping Weight 4.52 lbs

Product Details

1/15 HP,1,550 Nameplate RPM,115 Voltage,Full Load Amps 1.0,Rotation CW/CCW,Shaft Dia. 5/16 po

Technical Specs

  • HP 1/15
  • Full Load Amps 1.0
  • Application Replaces 1/15 HP PSC and Less-Efficient Shaded Pole Motors in HVAC/R Applications
  • Includes 5 MFD 370 VAC Capacitor
  • Item HVAC Motor
  • Phase 1
  • Nameplate RPM 1,550
  • Duty Continuous
  • Shaft Length 2-1/2"
  • Voltage 115
  • Standards UL Recognized (E47479), CSA Certified (227508)
  • Frame 3.3
  • Hz 60
  • RPM Range 1501 - 1600
  • Mounting Pattern 2 x 2
  • Body Dia. 3.3"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application HVAC/R
  • Shaft Dia. 5/16"
  • Length Less Shaft 3-1/4"
  • Stud/Base Mtg. Pattern 2" x 2"
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Permanent Split Capacitor
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • Motor Bearings Ball
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Location 4/Both Ends
  • Capacitor Required Yes
  • Cord Length 20"
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list