HVAC MOTOR PSC 1/10 HP 1550 115 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HVAC MOTOR PSC 1/10 HP 1550 115 V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3RCX7
  • Mfr. Model # 3RCX7
  • UNSPSC # 26101601
  • CATALOGUE PAGE # 1505
  • Shipping Weight 5.83 lbs

Product Details

1/10 HP,1,550 Nameplate RPM,115 Voltage,Full Load Amps 1.3,Rotation CW/CCW,Shaft Dia. 5/16 po

Technical Specs

  • Application Replaces 1/10 HP PSC and Less-Efficient Shaded Pole Motors in HVAC/R Applications
  • Full Load Amps 1.3
  • HP 1/10
  • Includes 5 MFD 370 VAC Capacitor
  • Item HVAC Motor
  • Nameplate RPM 1,550
  • Phase 1
  • Hz 60
  • Duty Continuous
  • Shaft Length 2-1/2"
  • RPM Range 1501 - 1600
  • Voltage 115
  • Standards UL Recognized (E47479), CSA Certified (227508)
  • Mounting Pattern 2 x 2
  • Frame 3.3
  • Body Dia. 3.3"
  • Shaft Dia. 5/16"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 3-1/2"
  • Stud/Base Mtg. Pattern 2" x 2"
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Permanent Split Capacitor
  • Motor Application HVAC/R
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Shaft Design Flat
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Shaft Rotation CW/CCW
  • Motor Service Factor 1.00
  • No. of Speeds 1
  • Motor Bearings Ball
  • Mounting Stud Location 4/Both Ends
  • Ins. Class B
  • Capacitor Required Yes
  • Cord Length 20"
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list