HVAC MOTOR,3000 RPM,208-230V,1/15 H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HVAC MOTOR,3000 RPM,208-230V,1/15 H

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6NZR6
  • Mfr. Model # 6NZR6
  • UNSPSC # 26101601
  • CATALOGUE PAGE # 1505
  • Shipping Weight 4.3 lbs

Product Details

HVAC Motor,PSC,Totally Enclosed Air-Over,Continuous,1/15 HP,3,000 Nameplate RPM,208-230 Voltage,Nonstandard NEMA/IEC Frame,Service Factor 1.0,Full Load Amps 0.40-0.38,60/50 Hz,Rotation CW/CCW,Insulation Class B,Max. Ambient Temp. 40 Degrees C,Number of Sp

Technical Specs

  • Application Replaces 1/20 HP PSC and Less-Efficient Shaded Pole Motors in HVAC/R Applications
  • Full Load Amps 0.40 - 0.38
  • HP 1/15
  • Includes 3 MFD 370 VAC Capacitor
  • Item HVAC Motor
  • Nameplate RPM 3,000
  • Phase 1
  • Duty Continuous
  • Hz 60/50
  • RPM Range 1801 - 3000
  • Shaft Length 2-1/2"
  • Standards UL Recognized (E37403), CSA Certified (244617)
  • Voltage 208-230
  • Frame 3.3
  • Length Less Shaft 3-1/4"
  • Shaft Dia. 5/16"
  • Body Dia. 3.3"
  • Mounting Pattern 2 x 2
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Stud/Base Mtg. Pattern 2" x 2"
  • Motor Thermal Protection Auto
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Stud
  • Motor Shaft Design Flat
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Air-Over
  • No. of Speeds 1
  • Mounting Stud Location 4/Both Ends
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Ins. Class B
  • Capacitor Required Yes
  • Cord Length 20"
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list