Skip Content
HVAC MOTOR,3000 RPM,115V,1/10 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HVAC MOTOR,3000 RPM,115V,1/10 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6NZR4
  • Mfr. Model # 6NZR4
  • UNSPSC # 26101601
  • CATALOGUE PAGE # 1505
  • Shipping Weight 4.9 lbs

Product Details

HVAC Motor,PSC,Totally Enclosed Air-Over,Continuous,1/10 HP,3,000 Nameplate RPM,115 Voltage,Nonstandard NEMA/IEC Frame,Service Factor 1.0,Full Load Amps 1.2,60 Hz,Rotation CW/CCW,Insulation Class B,Max. Ambient Temp. 40 Degrees C,Number of Speeds 1,Mounti

Technical Specs

  • Full Load Amps 1.2
  • Application Replaces 1/20 HP PSC and Less-Efficient Shaded Pole Motors in HVAC/R Applications
  • Includes 5 MFD 370 VAC Capacitor
  • HP 1/10
  • Phase 1
  • Nameplate RPM 3,000
  • Duty Continuous
  • Item HVAC Motor
  • Hz 60
  • RPM Range 1801 - 3000
  • Voltage 115
  • Shaft Length 2-1/2"
  • Frame 3.3
  • Mounting Pattern 2 x 2
  • Standards UL Recognized (E37403), CSA Certified (244617)
  • Body Dia. 3.3"
  • Shaft Dia. 5/16"
  • Length Less Shaft 3-1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Application HVAC/R
  • Motor Design Permanent Split Capacitor
  • Stud/Base Mtg. Pattern 2" x 2"
  • Motor Thermal Protection Auto
  • Motor Mounting Type Stud
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Flat
  • Motor Bearings Ball
  • No. of Speeds 1
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Location 4/Both Ends
  • Capacitor Required Yes
  • Cord Length 20"
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list