HVAC MOTOR,3000 RPM,115/208-230V,1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HVAC MOTOR,3000 RPM,115/208-230V,1/

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6NZP9
  • Mfr. Model # 6NZP9
  • UNSPSC # 26101601
  • CATALOGUE PAGE # 1505
  • Shipping Weight 4.55 lbs

Product Details

HVAC Motor,PSC,Open Air-Over,Continuous,1/12 HP,3,000 Nameplate RPM,115/208-230 Voltage,Nonstandard NEMA/IEC Frame,Service Factor 1.0,Full Load Amps 0.95/0.55-0.50,60/50 Hz,Rotation CW/CCW,Insulation Class B,Max. Ambient Temp. 40 Degrees C,Number of Speeds 1,Mounting Stud,Ball Bearings,Thermal Protection Auto,Body Dia. 3.25 In.,Shaft Dia. 5/16 po,Shaft Length 3-1/8 In.,3-5/8 In.,4/BE,2 x 2 In.,1,Flat

Technical Specs

  • Includes 4 MFD 370 VAC Capacitor
  • Full Load Amps 0.95/0.55 - 0.50
  • Application Replaces 1/12, 1/15 and 1/20 HP PSC and Less-Efficient Shaded Pole Motors
  • HP 1/12
  • Item HVAC Motor
  • Nameplate RPM 3,000
  • Phase 1
  • Duty Continuous
  • Hz 60/50
  • RPM Range 1801 - 3000
  • Shaft Length 3-1/8"
  • Frame 3.3
  • Mounting Pattern 2 x 2
  • Voltage 115/208-230
  • Standards UL Recognized (E37403), CSA Certified (244617)
  • Body Dia. 3.3"
  • Shaft Dia. 5/16"
  • Length Less Shaft 3-5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Stud/Base Mtg. Pattern 2" x 2"
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Stud
  • Motor Application HVAC/R
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection Auto
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Location 4/Both Ends
  • Capacitor Required Yes
  • Cord Length 20"
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list