HVAC MOTOR,3-PH,1 HP,RPM 1725,TEAO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HVAC MOTOR,3-PH,1 HP,RPM 1725,TEAO

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSH1031L
  • Mfr. Model # H1031L
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.13 lbs

Technical Specs

  • Full Load Amps 3.3-3.4/1.7
  • Nameplate RPM 1725
  • Item Belt Drive Motor
  • HP 1
  • Phase 3
  • Footnotes 26
  • Hz 60
  • Nominal Efficiency 82.0%
  • Overall Length 11-7/16"
  • Standards UL Recognized (E44549), CSA Certified (LR4642)
  • Shaft Length 1-15/16"
  • RPM Range 1701-1800
  • Voltage 200-230/460
  • Shaft Dia. 5/8"
  • Frame 56
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 9-1/2"
  • Resilient Ring Dia. 2-1/2"
  • Ring to Ring Center 9"
  • No. of Speeds 1
  • Motor Application HVAC/R
  • Motor Shaft Rotation CW/CCW
  • Duty Continuous
  • Body Dia. 6-1/2"
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Mounting Type Cradle Base
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • Motor Mounting Position All Angle
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Ins. Class B
  • Mounting Stud Pattern 4-1/8" x 4-1/8"
  • Motor Frame Material Steel
  • Voltage Compatibility 200, 208, 230, 240, 460, 200-230, 200-230/440, 208-230/460, 220/460, 200-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list