HVAC MOTOR,230V,STUD,60/50 HZ,2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HVAC MOTOR,230V,STUD,60/50 HZ,2 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS4M090D
  • Mfr. Model # 4M090D
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.2 lbs

Technical Specs

  • Application OEM and Replacement Use In A Wide Variety of Fan and Blower
  • Full Load Amps 0.80
  • HP 1/8
  • Item HVAC Motor
  • Nameplate RPM 3000
  • Hz 60/50
  • Phase 1
  • RPM Range 1801-3000
  • Shaft Length 2"
  • Frame 3.3
  • Voltage 230
  • Body Dia. 4.4"
  • Shaft Dia. 5/16"
  • Stud/Base Mtg. Pattern 2" x 2"
  • Length Less Shaft 5-1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Location 4/Shaft End
  • No. of Speeds 1
  • Capacitor Required Yes
  • Cord Length 12"
  • Duty Continuous
  • Mounting Pattern 2 x 2
  • Voltage Compatibility 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list