Skip Content
HVAC MOTOR,230V,STUD,2 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HVAC MOTOR,230V,STUD,2 IN.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS5K003D
  • Mfr. Model # 5K003D
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.85 lbs

Technical Specs

  • HP 1/20
  • Full Load Amps 1.0
  • Item HVAC Motor
  • Nameplate RPM 1550
  • Phase 1
  • RPM Range 1501-1600
  • Shaft Length 2"
  • Frame 3.3
  • Hz 60
  • Voltage 230
  • Body Dia. 4.4"
  • Shaft Dia. 5/16"
  • Length Less Shaft 4-3/8"
  • Max. Ambient Temp. 40 Degrees C
  • Stud/Base Mtg. Pattern 2" x 2"
  • Motor Application HVAC/R
  • Motor Mounting Type Stud
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Shaded Pole
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Rotation CWSE
  • No. of Speeds 1
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Location 4/Shaft End
  • Motor Shaft Design Flat
  • Cord Length 12"
  • Duty Continuous
  • Mounting Pattern 2 X 2
  • Voltage Compatibility 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list