Skip Content
HVAC MOTOR,230V,SHADED POLE,STUD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HVAC MOTOR,230V,SHADED POLE,STUD

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3M001D
  • Mfr. Model # 3M001D
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Technical Specs

  • Full Load Amps 1.0
  • HP 1/20
  • Nameplate RPM 1550
  • Item HVAC Motor
  • Phase 1
  • RPM Range 1501-1600
  • Shaft Length 2"
  • Hz 60
  • Voltage 230
  • Frame 3.3
  • Body Dia. 4.4"
  • Length Less Shaft 4-1/2"
  • Shaft Dia. 5/16"
  • Max. Ambient Temp. 40 Degrees C
  • Stud/Base Mtg. Pattern 2" x 2"
  • Motor Application HVAC/R
  • Motor Shaft Rotation CWSE
  • Motor Design Shaded Pole
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Location 4/Shaft End
  • Application OEM and Replacement Use In A Wide Variety of Fan and Blower
  • No. of Speeds 1
  • Cord Length 12"
  • Duty Continuous
  • Mounting Pattern 2 x 2
  • Voltage Compatibility 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list