HVAC MOTOR,2 IN. L,1A,SLEEVE,AUTO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HVAC MOTOR,2 IN. L,1A,SLEEVE,AUTO

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3M555D
  • Mfr. Model # 3M555D
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • Full Load Amps 1.0
  • HP 1/40
  • Item HVAC Motor
  • Nameplate RPM 1550
  • Phase 1
  • Duty Continuous
  • RPM Range 1501-1600
  • Hz 60
  • Voltage 115
  • Shaft Length 2"
  • Frame 3.3
  • Body Dia. 3.3"
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 5/16"
  • Length Less Shaft 3-5/16"
  • Motor Application HVAC/R
  • Stud/Base Mtg. Pattern 2-7/8"
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Shaded Pole
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CWSE
  • Motor Enclosure Design Totally Enclosed Air-Over
  • No. of Speeds 1
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Mounting Stud Location 2/Both Ends
  • Ins. Class B
  • Application OEM and Replacement Use In A Wide Variety of Fan and Blower
  • Cord Length 12"
  • Mounting Pattern 2-7/8
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list