!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HVAC MOTOR,2 IN. L,0.7A,SLEEVE,AUTO

HVAC MOTOR,2 IN. L,0.7A,SLEEVE,AUTO

DAYTON

HVAC MOTOR,2 IN. L,0.7A,SLEEVE,AUTO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HVAC MOTOR,2 IN. L,0.7A,SLEEVE,AUTO

HVAC MOTOR,2 IN. L,0.7A,SLEEVE,AUTO

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # AOS3M552D
  • Mfr. Model # 3M552D
  • UNSPSC # 26101601
  • CATALOGUE PAGE # 25
  • Shipping Weight 2.3 lbs

Technical Specs

  • Item HVAC Motor
  • HP 1/100
  • Voltage 115
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Shaft Dia. 1/4 in
  • Motor Thermal Protection Auto
  • Phase 1
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Bearings Sleeve
  • Duty Continuous
  • Motor Service Factor 1.00
  • Body Dia. 3.3"
  • Max. Ambient Temp. 40 Degrees C
  • Mounting Stud Location 2/Both Ends
  • Application OEM and Replacement Use In A Wide Variety of Fan and Blower
  • Plug Type 2 Prong Non-Polarized
  • Mounting Pattern 2-7/8
  • Motor Design Shaded Pole
  • No. of Speeds 1
  • Motor Shaft Rotation CWSE
  • Motor Mounting Type Stud
  • Shaft Length 2 in
  • Nameplate RPM 1,550
  • Motor Application HVAC/R
  • Frame 3.3
  • Full Load Amps 0.70
  • Footnotes 7
  • Hz 60
  • Ins. Class B
  • Length Less Shaft 2 11/16 in
  • Stud/Base Mtg. Pattern 2 7/8 in
  • Cord Length 10 in
  • Includes Cordset and Plug

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list