HVAC MOTOR,2.5A,SLEEVE,AUTO,2 IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HVAC MOTOR,2.5A,SLEEVE,AUTO,2 IN. L

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3M291D
  • Mfr. Model # 3M291D
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.7 lbs

Technical Specs

  • HP 1/15
  • Phase 1
  • Hz 60
  • Nameplate RPM 1550
  • Item HVAC Motor
  • Full Load Amps 2.5
  • RPM Range 1501-1600
  • Shaft Length 2"
  • Voltage 115
  • Frame 3.3
  • Shaft Dia. 5/16"
  • Length Less Shaft 4-3/4"
  • Body Dia. 4.4"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application HVAC/R
  • Stud/Base Mtg. Pattern 2-7/8"
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Shaded Pole
  • Motor Shaft Rotation CCWSE
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Mounting Stud Location 2/Shaft End
  • Ins. Class B
  • Application OEM and Replacement Use In A Wide Variety of Fan and Blower
  • No. of Speeds 1
  • Cord Length 12"
  • Duty Continuous
  • Mounting Pattern 2-7/8
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list