HVAC MOTOR,2.2A,SLEEVE,2 IN. L,STUD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HVAC MOTOR,2.2A,SLEEVE,2 IN. L,STUD

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3M548D
  • Mfr. Model # 3M548D
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs

Technical Specs

  • HP 1/15
  • Full Load Amps 2.2
  • Item HVAC Motor
  • Nameplate RPM 3000
  • Phase 1
  • Hz 60
  • Duty Continuous
  • Shaft Length 2"
  • Voltage 115
  • Frame 3.3
  • RPM Range 1801-3000
  • Mounting Pattern 2
  • Body Dia. 3.3"
  • Length Less Shaft 4-3/16"
  • Shaft Dia. 5/16"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application HVAC/R
  • Stud/Base Mtg. Pattern 2" x 2"
  • Motor Design Shaded Pole
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CWSE
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • No. of Speeds 2
  • Motor Enclosure Design Open Air-Over
  • Ins. Class B
  • Mounting Stud Location Shaft End
  • Motor Shaft Design Flat
  • Cord Length 16"
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list