HVAC MOTOR,1550 RPM,115V,1/20 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HVAC MOTOR,1550 RPM,115V,1/20 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3RCX5
  • Mfr. Model # 3RCX5
  • UNSPSC # 26101601
  • CATALOGUE PAGE # 1505
  • Shipping Weight 4.2 lbs

Product Details

HVAC Motor,PSC,Totally Enclosed Air-Over,Continuous,1/20 HP,1,550 Nameplate RPM,115 Voltage,Nonstandard NEMA/IEC Frame,Service Factor 1.0,Full Load Amps 0.7,60 Hz,Rotation CW/CCW,Insulation Class B,Max. Ambient Temp. 40 Degrees C,Number of Speeds 1,Mounting Stud,Ball Bearings,Thermal Protection Auto,Body Dia. 3.3 In.,Shaft Dia. 5/16 po,Shaft Length 2-1/2 In.,3 In.,4/BE,2 x 2 In.,1,Flat,Replaces 1/20 HP PSC and Less-Efficient Shaded Pole Motors in HVAC/R Applications

Technical Specs

  • Application Replaces 1/20 HP PSC and Less-Efficient Shaded Pole Motors in HVAC/R Applications
  • Full Load Amps 0.7
  • HP 1/20
  • Includes 5 MFD 370 VAC Capacitor
  • Item HVAC Motor
  • Nameplate RPM 1,550
  • Phase 1
  • Hz 60
  • Duty Continuous
  • Shaft Length 2-1/2"
  • RPM Range 1501 - 1600
  • Standards UL Recognized (E47479), CSA Certified (227508)
  • Voltage 115
  • Frame 3.3
  • Mounting Pattern 2 x 2
  • Shaft Dia. 5/16"
  • Length Less Shaft 3"
  • Body Dia. 3.3"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Sub Application Direct Drive Fan/Blower
  • Stud/Base Mtg. Pattern 2" x 2"
  • Motor Application HVAC/R
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Bearings Ball
  • Motor Shaft Design Flat
  • Motor Enclosure Design Totally Enclosed Air-Over
  • No. of Speeds 1
  • Ins. Class B
  • Motor Service Factor 1.00
  • Mounting Stud Location 4/Both Ends
  • Capacitor Required Yes
  • Cord Length 20"
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list