HVAC MOTOR,1550 RPM,115/208-230V,1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HVAC MOTOR,1550 RPM,115/208-230V,1/

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3RCY5
  • Mfr. Model # 3RCY5
  • UNSPSC # 26101601
  • CATALOGUE PAGE # 1505
  • Shipping Weight 4.98 lbs

Product Details

HVAC Motor,PSC,Open Air-Over,Continuous,1/12 HP,1,550 Nameplate RPM,115/208-230 Voltage,Nonstandard NEMA/IEC Frame,Service Factor 1.0,Full Load Amps 1.1/0.65-0.6,60/50 Hz,Rotation CW/CCW,Insulation Class B,Max. Ambient Temp. 40 Degrees C,Number of Speeds 1,Mounting Stud,Ball Bearings,Thermal Protection Auto,Body Dia. 3.3 In.,Shaft Dia. 5/16 po,Shaft Length 3-1/8 In.,3-1/2 In.,4/BE,2 x 2 In.,1,Flat

Technical Specs

  • Application Replaces 1/12, 1/15 and 1/20 HP PSC and Less-Efficient Shaded Pole Motors in HVAC/R Applications
  • Full Load Amps 1.1/0.6-0.6
  • HP 1/12
  • Item HVAC Motor
  • Includes 4 MFD 370 VAC Capacitor
  • Nameplate RPM 1,550
  • Phase 1
  • Duty Continuous
  • Hz 60/50
  • RPM Range 1501 - 1600
  • Shaft Length 3-1/8"
  • Voltage 115/208-230
  • Standards UL Recognized (E47479), CSA Certified (227508)
  • Frame 3.3
  • Stud/Base Mtg. Pattern 2" x 2"
  • Mounting Pattern 2 x 2
  • Body Dia. 3.3"
  • Length Less Shaft 3-1/2"
  • Shaft Dia. 5/16"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application HVAC/R
  • Motor Design Permanent Split Capacitor
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Flat
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Mounting Stud Location 4/Both Ends
  • Ins. Class B
  • Capacitor Required Yes
  • Cord Length 20"
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list