HVAC MOTOR,115V,STUD,2-1/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HVAC MOTOR,115V,STUD,2-1/16 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3M549D
  • Mfr. Model # 3M549D
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • HP 1/30
  • Full Load Amps 1.2
  • Item HVAC Motor
  • Nameplate RPM 1550
  • Phase 1
  • Hz 60
  • Duty Continuous
  • Shaft Length 2-1/16"
  • Footnotes 9
  • RPM Range 1501-1600
  • Frame 3.3
  • Voltage 115
  • Mounting Pattern 2
  • Body Dia. 3.3"
  • Shaft Dia. 5/16"
  • Length Less Shaft 3-5/16"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Mounting Type Stud
  • Motor Design Shaded Pole
  • Stud/Base Mtg. Pattern 2" x 2"
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CWSE
  • Motor Enclosure Design Open Air-Over
  • No. of Speeds 1
  • Motor Bearings Sleeve
  • Ins. Class B
  • Motor Service Factor 1.00
  • Mounting Stud Location Shaft End
  • Application OEM and Replacement Use In A Wide Variety of Fan and Blower
  • Cord Length 21"
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list