HVAC MOTOR,115V,RING,2 IN. L,AUTO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HVAC MOTOR,115V,RING,2 IN. L,AUTO

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS4M195D
  • Mfr. Model # 4M195D
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Technical Specs

  • Full Load Amps 1.8
  • HP 1/25
  • Item HVAC Motor
  • Phase 1
  • Nameplate RPM 1550
  • Duty Continuous
  • Footnotes 3,18
  • Hz 60
  • RPM Range 1501-1600
  • Shaft Length 2"
  • Voltage 115
  • Frame 3.3
  • Mounting Pattern 5
  • Body Dia. 3.3"
  • Length Less Shaft 3-3/8"
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 1/4"
  • Motor Application HVAC/R
  • Stud/Base Mtg. Pattern 2-7/8"
  • Motor Design Shaded Pole
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Mounting Type Ring
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CWLE
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Ins. Class B
  • Plug Type 2 Prong Non-Polarized
  • Cord Length 10"
  • Mounting Stud Location Both Ends
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list