Skip Content
HVAC MOTOR,1/7 HP,1050 RPM,120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HVAC MOTOR,1/7 HP,1050 RPM,120V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10J152
  • Mfr. Model # 10J152
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1506
  • Shipping Weight 5.92 lbs

Product Details

HVAC Motor,Shaded Pole,Open Air-Over,1/7 HP,Nameplate RPM 1,050,Number of Speeds 1,NEMA/IEC Frame Nonstandard,Voltage 115,60 Hz,1 Phase,Full Load Amps 4.5,Stud Mounting,Thermal Protection One Shot,Insulation Class B,Service Factor 1.0,Sleeve Bearings,Max.

Technical Specs

  • Full Load Amps 4.5
  • HP 1/7
  • Item HVAC Motor
  • Nameplate RPM 1,050
  • Duty Continuous
  • Phase 1
  • RPM Range 1001 - 1100
  • Hz 60
  • Voltage 115
  • Shaft Length 2-1/2"
  • Standards UL Recognized 507, CSA Certified
  • Frame 4.4
  • Body Dia. 5"
  • Shaft Dia. 1/2"
  • Length Less Shaft 2-3/4"
  • Max. Ambient Temp. 40 Degrees C
  • Stud/Base Mtg. Pattern 4-5/8" x 4-5/8" x 4-5/8"
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • No. of Speeds 1
  • Motor Bearings Sleeve
  • Ins. Class B
  • Motor Service Factor 1.00
  • Motor Mounting Type Stud
  • Motor Thermal Protection One-Shot
  • Motor Design Shaded Pole
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Rotation CWSE
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list