HVAC MOTOR,1/40 HP,3000 RPM,115V,3.3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HVAC MOTOR,1/40 HP,3000 RPM,115V,3.3

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3M728
  • Mfr. Model # 3M728
  • UNSPSC # 26101116
  • CATALOGUE PAGE # 1504
  • Shipping Weight 2.7 lbs

Technical Specs

  • Full Load Amps 1.0
  • Includes 5 cu. in. Junction Box
  • Application OEM and Replacement Use In A Wide Variety of Fan and Blower
  • HP 1/40
  • Nameplate RPM 3000
  • Item HVAC Motor
  • Phase 1
  • Duty Continuous
  • Footnotes 51
  • RPM Range 1801-3000
  • Frame 3.3
  • Shaft Length 2-3/8"
  • Voltage 115
  • Hz 60
  • Shaft Dia. 1/4"
  • Mounting Pattern 2-7/8
  • Body Dia. 3.3"
  • Max. Ambient Temp. 40 Degrees C
  • Stud/Base Mtg. Pattern 2-7/8"
  • Length Less Shaft 3"
  • Motor Application HVAC/R
  • Motor Thermal Protection Auto
  • Motor Mounting Type Stud
  • Motor Design Shaded Pole
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Rotation CWSE
  • No. of Speeds 1
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Service Factor 1.00
  • Mounting Stud Location 2/Shaft End
  • Cord Length 12"
  • Motor Sub Application Direct Drive Fan/Blower
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list