HVAC MOTOR,1/25 HP,1550 RPM,115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HVAC MOTOR,1/25 HP,1550 RPM,115V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS4M295D
  • Mfr. Model # 4M295D
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.05 lbs

Technical Specs

  • Full Load Amps 1.4
  • HP 1/25
  • Item HVAC Motor
  • Nameplate RPM 1550
  • Phase 1
  • Hz 60
  • RPM Range 1501-1600
  • Duty Continuous
  • Voltage 115
  • Standards UL Recognized (E46412/E49807), CSA Certified (LR43341/LR12645)
  • Frame 4.4
  • Shaft Length 6-3/4"
  • Body Dia. 4.4"
  • Ring to Ring Center 3-3/4"
  • Resilient Ring Dia. 2-1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 4-1/2"
  • Shaft Dia. 3/8"
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Shaded Pole
  • Motor Mounting Type Ring
  • No. of Speeds 3
  • Motor Enclosure Design Open Air-Over
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CCWLE
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Ins. Class B
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list