Skip Content
HVAC MOTOR,1/20 HP,1625 RPM,115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HVAC MOTOR,1/20 HP,1625 RPM,115V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10J178
  • Mfr. Model # 10J178
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1505
  • Shipping Weight 7.01 lbs

Product Details

HVAC Motor,PSC,Totally Enclosed Air-Over,1/20 HP,Nameplate RPM 1,625,Number of Speeds 1,NEMA/IEC Frame Nonstandard,Voltage 115,60/50 Hz,1 Phase,Full Load Amps 1.1,Stud Mounting,Thermal Protection Auto,Insulation Class B,Service Factor 1.0,Ball Bearings,Ma

Technical Specs

  • HP 1/20
  • Full Load Amps 1.2
  • Item HVAC Motor
  • Nameplate RPM 1,625
  • Includes 5 MFD 370 VAC Capacitor
  • Phase 1
  • Duty Continuous
  • Hz 60/50
  • RPM Range 1601 - 1700
  • Shaft Length 2-1/2"
  • Voltage 115
  • Standards UL Recognized (E37403) CSA Certified
  • Frame 4.4
  • Body Dia. 4.4"
  • Shaft Dia. 3/8"
  • Length Less Shaft 3-3/8"
  • Stud/Base Mtg. Pattern 2-3/4" x 2-3/4"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Mounting Type Stud
  • Motor Design Permanent Split Capacitor
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list