HVAC MOTOR,1/20 HP,1625 RPM,115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HVAC MOTOR,1/20 HP,1625 RPM,115V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10J172
  • Mfr. Model # 10J172
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1505
  • Shipping Weight 6.82 lbs

Product Details

HVAC Motor,PSC,Open Air-Over,1/20 HP,Nameplate RPM 1,625,Number of Speeds 1,NEMA/IEC Frame Nonstandard,Voltage 115,60 Hz,1 Phase,Full Load Amps 1,Stud Mounting,Thermal Protection Auto,Insulation Class B,Service Factor 1.0,Ball Bearings,Max. Ambient Temp.

Technical Specs

  • HP 1/20
  • Item HVAC Motor
  • Full Load Amps 1.2
  • Includes 5 MFD 370 VAC Capacitor
  • Nameplate RPM 1,625
  • Duty Continuous
  • Hz 60
  • Phase 1
  • RPM Range 1601 - 1700
  • Shaft Length 2-1/2"
  • Voltage 115
  • Standards UL Recognized (E37403) CSA Certified
  • Frame 4.4
  • Max. Ambient Temp. 40 Degrees C
  • Body Dia. 4.4"
  • Motor Application HVAC/R
  • Length Less Shaft 3-1/4"
  • Shaft Dia. 3/8"
  • Stud/Base Mtg. Pattern 2-3/4" x 2-3/4"
  • Motor Sub Application Direct Drive Fan/Blower
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Bearings Ball
  • Motor Mounting Type Stud
  • Motor Shaft Rotation CW/CCW
  • Motor Design Permanent Split Capacitor
  • Motor Enclosure Design Open Air-Over
  • Motor Thermal Protection Auto
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list