HVAC MOTOR,1/20 HP,1550 RPM,115V,3.3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HVAC MOTOR,1/20 HP,1550 RPM,115V,3.3

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3M778
  • Mfr. Model # 3M778
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1504
  • Shipping Weight 3.95 lbs

Technical Specs

  • Full Load Amps 2.1
  • HP 1/20
  • Nameplate RPM 1550
  • Item HVAC Motor
  • Includes 5 cu. in. Junction Box
  • Phase 1
  • Duty Continuous
  • Footnotes 51
  • Hz 60
  • RPM Range 1501-1600
  • Frame 3.3
  • Shaft Length 2-1/4"
  • Mounting Pattern 2 x 2
  • Voltage 115
  • Body Dia. 3.3"
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 5/16"
  • Length Less Shaft 2-3/4"
  • Stud/Base Mtg. Pattern 2" x 2"
  • Motor Application HVAC/R
  • Motor Design Shaded Pole
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Mounting Type Stud
  • Motor Shaft Rotation CWSE
  • Motor Thermal Protection Auto
  • Motor Bearings Ball
  • No. of Speeds 1
  • Motor Enclosure Design Open Air-Over
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Location 4/Shaft End
  • Application OEM and Replacement Use In A Wide Variety of Fan and Blower
  • Cord Length 6"
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list