HVAC MOTOR,1/20 HP,1550 RPM,115V,3.3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HVAC MOTOR,1/20 HP,1550 RPM,115V,3.3

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3M547
  • Mfr. Model # 3M547
  • UNSPSC # 26101116
  • CATALOGUE PAGE # 1504
  • Shipping Weight 3.65 lbs

Technical Specs

  • HP 1/20
  • Item HVAC Motor
  • Full Load Amps 2.0
  • Application OEM and Replacement Use In A Wide Variety of Fan and Blower
  • Phase 1
  • Nameplate RPM 1550
  • Hz 60
  • Duty Continuous
  • RPM Range 1501-1600
  • Voltage 115
  • Shaft Length 2-1/4"
  • Frame 3.3
  • Mounting Pattern 2 x 2
  • Shaft Dia. 5/16"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application HVAC/R
  • Body Dia. 3.3"
  • Length Less Shaft 3-1/2"
  • Motor Design Shaded Pole
  • Stud/Base Mtg. Pattern 2" x 2"
  • Motor Mounting Type Stud
  • Motor Shaft Rotation CWSE
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Location 4/Both Ends
  • Motor Bearings Ball
  • Cord Length 16"
  • Motor Sub Application Direct Drive Fan/Blower
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list