Skip Content
HVAC MOTOR,1/15 HP,1625 RPM,115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HVAC MOTOR,1/15 HP,1625 RPM,115V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10J173
  • Mfr. Model # 10J173
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1505
  • Shipping Weight 6.82 lbs

Product Details

HVAC Motor,PSC,Open Air-Over,1/15 HP,Nameplate RPM 1,625,Number of Speeds 1,NEMA/IEC Frame Nonstandard,Voltage 115,60 Hz,1 Phase,Full Load Amps 1.2,Stud Mounting,Thermal Protection Auto,Insulation Class B,Service Factor 1.0,Ball Bearings,Max. Ambient Temp

Technical Specs

  • Includes 5 MFD 370 VAC Capacitor
  • Full Load Amps 1.1
  • HP 1/15
  • Item HVAC Motor
  • Phase 1
  • Nameplate RPM 1,625
  • Duty Continuous
  • RPM Range 1601 - 1700
  • Hz 60
  • Voltage 115
  • Shaft Length 2-1/2"
  • Standards UL Recognized (E37403) CSA Certified
  • Frame 4.4
  • Body Dia. 4.4"
  • Shaft Dia. 3/8"
  • Length Less Shaft 3-3/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application HVAC/R
  • Stud/Base Mtg. Pattern 2-3/4" x 2-3/4"
  • Motor Sub Application Direct Drive Fan/Blower
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list