HVAC MOTOR,1/15 HP,1550 RPM,115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HVAC MOTOR,1/15 HP,1550 RPM,115V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS4M297D
  • Mfr. Model # 4M297D
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.5 lbs

Technical Specs

  • HP 1/15
  • Full Load Amps 2.5
  • Item HVAC Motor
  • Nameplate RPM 1550
  • Duty Continuous
  • Phase 1
  • Hz 60
  • Voltage 115
  • Shaft Length 6-3/4"
  • RPM Range 1501-1600
  • Standards UL Recognized (E46412/E49807), CSA Certified (LR43341/LR12645)
  • Frame 4.4
  • Body Dia. 4.4"
  • Shaft Dia. 1/2"
  • Length Less Shaft 4-1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 3-3/4"
  • Motor Application HVAC/R
  • Resilient Ring Dia. 2-1/2"
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Shaded Pole
  • Motor Mounting Type Ring
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CCWLE
  • Motor Enclosure Design Open Air-Over
  • No. of Speeds 3
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Ins. Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list