Skip Content
HVAC MOTOR,1/10 HP,1625 RPM,208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HVAC MOTOR,1/10 HP,1625 RPM,208-230

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10J183
  • Mfr. Model # 10J183
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1505
  • Shipping Weight 7.01 lbs

Product Details

HVAC Motor,PSC,Totally Enclosed Air-Over,1/10 HP,Nameplate RPM 1,625,Number of Speeds 1,NEMA/IEC Frame Nonstandard,Voltage 208-230,60/50 Hz,1 Phase,Full Load Amps 0.95-1.0,Stud Mounting,Thermal Protection Auto,Insulation Class B,Service Factor 1.0,Ball Be

Technical Specs

  • Item HVAC Motor
  • Full Load Amps 0.86 - 0.94
  • Includes 5 MFD 370 VAC Capacitor
  • HP 1/10
  • Nameplate RPM 1,625/1,350
  • Phase 1
  • Hz 60/50
  • RPM Range 1601 - 1700
  • Duty Continuous
  • Shaft Length 2-1/2"
  • Voltage 208-230
  • Standards UL Recognized (E37403) CSA Certified
  • Shaft Dia. 3/8"
  • Body Dia. 4.4"
  • Frame 4.4
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 3-3/4"
  • Stud/Base Mtg. Pattern 2-3/4" x 2-3/4"
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Mounting Type Stud
  • Motor Design Permanent Split Capacitor
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Shaft Rotation CW/CCW
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list