Skip Content
HVAC MOTOR,1/10 HP,1550 RPM,115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HVAC MOTOR,1/10 HP,1550 RPM,115V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS4M162D
  • Mfr. Model # 4M162D
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.55 lbs

Technical Specs

  • Full Load Amps 3.1
  • Nameplate RPM 1550
  • Phase 1
  • HP 1/10
  • Item HVAC Motor
  • Duty Continuous
  • Shaft Length 6-3/4"
  • Hz 60
  • RPM Range 1501-1600
  • Standards UL Recognized (E46412/E49807), CSA Certified (LR43341/LR12645)
  • Frame 4.4
  • Voltage 115
  • Body Dia. 4.4"
  • Shaft Dia. 1/2"
  • Length Less Shaft 5-1/8"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 4-3/8"
  • Resilient Ring Dia. 2-1/2"
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Mounting Type Ring
  • Motor Design Shaded Pole
  • Motor Thermal Protection Auto
  • Motor Service Factor 1.00
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Bearings Sleeve
  • Ins. Class B
  • No. of Speeds 3
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Rotation CCWLE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list