HVAC MOTOR,1/10 HP,1550 RPM,115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HVAC MOTOR,1/10 HP,1550 RPM,115V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3M779D
  • Mfr. Model # 3M779D
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Full Load Amps 3.3
  • HP 1/10
  • Item HVAC Motor
  • Nameplate RPM 1550
  • Includes 5 cu. in. Junction Box
  • Phase 1
  • Duty Continuous
  • Hz 60
  • RPM Range 1501-1600
  • Shaft Length 2"
  • Voltage 115
  • Body Dia. 4.4"
  • Shaft Dia. 3/8"
  • Standards UL Recognized (E37403), CSA Certified (701887)
  • Frame 4.4
  • Length Less Shaft 4-1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application HVAC/R
  • Stud/Base Mtg. Pattern 2-3/4" x 2-3/4"
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Shaded Pole
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Rotation CWSE
  • No. of Speeds 2
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Ins. Class B
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list