HVAC MOTOR,1/10 HP,1550 RPM,115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HVAC MOTOR,1/10 HP,1550 RPM,115V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3M580D
  • Mfr. Model # 3M580D
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.25 lbs

Technical Specs

  • HP 1/10
  • Full Load Amps 3.3
  • Item HVAC Motor
  • Duty Continuous
  • Nameplate RPM 1550
  • Phase 1
  • Hz 60
  • RPM Range 1501-1600
  • Shaft Length 2"
  • Voltage 115
  • Frame 4.4
  • Standards UL Recognized (E37403), CSA Certified (701887)
  • Body Dia. 4.4"
  • Length Less Shaft 5-15/16"
  • Shaft Dia. 3/8"
  • Stud/Base Mtg. Pattern 2-7/16" x 3-15/16"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application HVAC/R
  • Motor Shaft Rotation CWSE
  • Motor Design Shaded Pole
  • Motor Mounting Type Cradle Base
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Enclosure Design Open Air-Over
  • Motor Thermal Protection Auto
  • No. of Speeds 1
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class B
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list