Skip Content
HVAC MOTOR,0.9A,SLEEVE,AUTO,2-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HVAC MOTOR,0.9A,SLEEVE,AUTO,2-1/4

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS4M091D
  • Mfr. Model # 4M091D
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Full Load Amps 0.90
  • Item HVAC Motor
  • HP 1/65
  • Nameplate RPM 3000
  • Duty Continuous
  • Phase 1
  • Hz 60
  • RPM Range 1801-3000
  • Shaft Length 2-1/4"
  • Shaft Dia. 1/4"
  • Frame 3.3
  • Voltage 115
  • Body Dia. 3.3"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 3-3/16"
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Application HVAC/R
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Design Shaded Pole
  • Motor Shaft Rotation CWSE
  • Motor Enclosure Design Totally Enclosed Air-Over
  • No. of Speeds 1
  • Ins. Class B
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Mounting Stud Location 2/Both Ends
  • Application OEM and Replacement Use In A Wide Variety of Fan and Blower
  • Stud/Base Mtg. Pattern 2-7/8"
  • Cord Length 12"
  • Mounting Pattern 2-7/8
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list