Skip Content
HVAC MOTOR,0.8A,SLEEVE,2 IN. L,AUTO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HVAC MOTOR,0.8A,SLEEVE,2 IN. L,AUTO

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS4M193D
  • Mfr. Model # 4M193D
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Full Load Amps 0.80
  • HP 1/50
  • Includes 8-1/2" Cordset
  • Nameplate RPM 1550
  • Duty Continuous
  • Footnotes 26
  • Phase 1
  • Hz 60
  • Shaft Length 2"
  • Item HVAC Motor
  • RPM Range 1501-1600
  • Body Dia. 3.3"
  • Voltage 115
  • Mounting Pattern 2
  • Length Less Shaft 2-9/16"
  • Frame 3.3
  • Shaft Dia. 1/4"
  • Max. Ambient Temp. 40 Degrees C
  • Stud/Base Mtg. Pattern 2" x 2"
  • Motor Design Shaded Pole
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Mounting Type Stud
  • Motor Application HVAC/R
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Rotation CCWSE
  • No. of Speeds 1
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Location Opposite Shaft End
  • Application OEM and Replacement Use In A Wide Variety of Fan and Blower
  • Plug Type 2 Prong Non-Polarized
  • Motor Shaft Design Flat
  • Cord Length 10"
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list