HVAC MOTOR,0.7A,SLEEVE,STUD,2-1/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HVAC MOTOR,0.7A,SLEEVE,STUD,2-1/16

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS4M213D
  • Mfr. Model # 4M213D
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Full Load Amps 0.70
  • HP 1/100
  • Item HVAC Motor
  • Nameplate RPM 1550
  • Duty Continuous
  • Phase 1
  • Hz 60
  • RPM Range 1501-1600
  • Voltage 115
  • Frame 3.3
  • Shaft Length 2-1/16"
  • Body Dia. 3.3"
  • Length Less Shaft 2-9/16"
  • Shaft Dia. 1/4"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Shaded Pole
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Rotation CW/CCW
  • No. of Speeds 1
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class A
  • Application OEM and Replacement Use In A Wide Variety of Fan and Blower
  • Footnotes Mechanically reversible
  • Stud/Base Mtg. Pattern 2-7/8"
  • Motor Shaft Design Flat
  • Cord Length 12"
  • Mounting Pattern 2 7/8
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Mounting Stud Location 2/Both Ends

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list