HVAC MOTOR,0.7A,SLEEVE,AUTO,2 IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HVAC MOTOR,0.7A,SLEEVE,AUTO,2 IN. L

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3M535D
  • Mfr. Model # 3M535D
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Technical Specs

  • Full Load Amps 0.70
  • Nameplate RPM 1550
  • Phase 1
  • HP 1/100
  • Item HVAC Motor
  • Duty Continuous
  • Voltage 115
  • Hz 60
  • Shaft Length 2"
  • RPM Range 1501-1600
  • Frame 3.3
  • Mounting Pattern 1
  • Body Dia. 3.3"
  • Shaft Dia. 1/4"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 2-9/16"
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Stud/Base Mtg. Pattern 2-7/8"
  • Motor Design Shaded Pole
  • Motor Mounting Type Stud
  • Motor Shaft Rotation CCWSE
  • Motor Thermal Protection Auto
  • No. of Speeds 1
  • Motor Enclosure Design Open Air-Over
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Ins. Class B
  • Mounting Stud Location Shaft End
  • Application OEM and Replacement Use In A Wide Variety of Fan and Blower
  • Motor Shaft Design Flat
  • Cord Length 12"
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list