Skip Content
HVAC MOTOR,0.6A,SLEEVE,2 IN. L, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HVAC MOTOR,0.6A,SLEEVE,2 IN. L,

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3M541D
  • Mfr. Model # 3M541D
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • HP 1/70
  • Full Load Amps 0.60
  • Includes 8-1/2" Cordset
  • Item HVAC Motor
  • Nameplate RPM 3000
  • Duty Continuous
  • Phase 1
  • Footnotes 26 (Has 8-1/2" Cordset)
  • RPM Range 1801-3000
  • Shaft Length 2"
  • Hz 60
  • Voltage 115
  • Frame 3.3
  • Mounting Pattern 1
  • Body Dia. 3.3"
  • Shaft Dia. 1/4"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 3-1/16"
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Shaft Rotation CWSE
  • Motor Thermal Protection Impedance
  • Motor Mounting Type Stud
  • Motor Design Shaded Pole
  • Motor Enclosure Design Open Air-Over
  • No. of Speeds 1
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Mounting Stud Location Opposite Shaft End
  • Ins. Class B
  • Plug Type 2 Prong Non-Polarized
  • Stud/Base Mtg. Pattern 2-7/8"
  • Motor Shaft Design Flat
  • Cord Length 8-1/2"
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list