HVAC MOTOR,0.5A,SLEEVE,2 IN. L,AUTO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HVAC MOTOR,0.5A,SLEEVE,2 IN. L,AUTO

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3M726D
  • Mfr. Model # 3M726D
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.91 lbs

Technical Specs

  • Full Load Amps 0.50
  • HP 1/50
  • Item HVAC Motor
  • Nameplate RPM 1550
  • Phase 1
  • Duty Continuous
  • Footnotes 51
  • Hz 60
  • RPM Range 1501-1600
  • Voltage 230
  • Shaft Length 2"
  • Frame 3.3
  • Mounting Pattern 1
  • Body Dia. 3.3"
  • Shaft Dia. 5/16"
  • Length Less Shaft 3-1/16"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Sub Application Direct Drive Fan/Blower
  • Stud/Base Mtg. Pattern 2-7/8"
  • Motor Application HVAC/R
  • Motor Mounting Type Stud
  • Motor Design Shaded Pole
  • Motor Shaft Rotation CWSE
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Ins. Class B
  • Mounting Stud Location Shaft End
  • Motor Shaft Design Flat
  • Cord Length 12"
  • Voltage Compatibility 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list