!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HVAC AVIATION SNIP SET,3 PC

HVAC AVIATION SNIP SET,3 PC

CRESCENT WISS

HVAC AVIATION SNIP SET,3 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HVAC AVIATION SNIP SET,3 PC

HVAC AVIATION SNIP SET,3 PC

CRESCENT WISS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG5MD08
  • Mfr. Model # WISET1
  • UNSPSC # 27111519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Technical Specs

  • Item Aviation Snip Set
  • Cutting Capacity 18 ga (Mild Steel)
  • Cutting Edge Type Serrated
  • Features Compound Leverage, Spring Action
  • Grip Type Ergonomic
  • Handle Material Plastic
  • Includes Mfr. Model No. M1R, M2R, M3R
  • Material Application Steel
  • Number of Pieces 3
  • Snip Type Aviation Snip Sets
  • Blade Material Steel
  • Cutting Direction Left, Right, Straight
  • Cutting Length 1-3/8" and 1-1/2"
  • Grip Material Plastic
  • Handle Colour Red, Green, Yellow
  • Handle Style Cushion Grip
  • Includes Cushioned Grip Yes
  • Maximum Sheet Thickness 18 ga
  • Overall Length 9-3/4"
  • Spring Assist Handle Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list