HV WND WP RAIN PANT CL2LVL2 YEL XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HV WND WP RAIN PANT CL2LVL2 YEL XL

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP6566XL10
  • Mfr. Model # P6566XL10
  • UNSPSC # 46181544
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Yellow
  • Item Hi-Viz Rain Pants
  • Material 300D Polyester
  • Number of Pockets 2
  • Size X-Large
  • Seam Style Sewn/Taped
  • Thickness 0.4 mm
  • Resists Water
  • Standards CSA ZX96, ANSI 107-2010
  • Closure Type Zipper, Hook and Loop
  • Inseam 32"
  • Gender Men's
  • Fits Waist Size 36" - 38"
  • Liner Material Polyester
  • ANSI Class 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list