Skip Content
HV WND WP RAIN PANT CL2LVL2 YEL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HV WND WP RAIN PANT CL2LVL2 YEL L

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP6566L10
  • Mfr. Model # P6566L10
  • UNSPSC # 46181544
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Yellow
  • Item Hi-Viz Rain Pants
  • Material 300D Polyester
  • Number of Pockets 2
  • Size Large
  • Seam Style Sewn/Taped
  • Resists Water
  • Thickness 0.4 mm
  • Standards CSA ZX96, ANSI 107-2010
  • Inseam 32"
  • Fits Waist Size 34" - 36"
  • Closure Type Zipper, Velcro
  • Gender Men's
  • ANSI Class 2
  • Liner Material Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list